£39.25
Ex VAT
£47.10
Inc VAT
Product Details
Product Specification
Square Washers
Metric
Steel
DIN 436
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 80mm |
For nom. size | M24 |
Hole Diameter | 26mm |
Leading Standard | DIN 436 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 6mm |
UNSPSC Code | 31161812 |