£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Square Taper Washer 8%,
Metric,
Steel - Grade HV10,
DIN 434.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 22mm |
For nom. size | M8 |
Hole Diameter | 9mm |
Leading Standard | DIN 434 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 3.8mm |
UNSPSC Code | 31161812 |