£0.37
Ex VAT
£0.44
Inc VAT
12 Variations Available
Product Details
Product Specification
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 42mm |
For nom. size | M20 |
Hole Diameter | 21mm |
Leading Standard | DIN 93 |
Material | Stainless Steel |
Thickness | 1mm |
UNSPSC Code | 31161835 |