£0.64
Ex VAT
£0.77
Inc VAT
45 Variations Available
Product Details
Product Specification
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 3.0mm |
Grade | A1 |
Leading Standard | DIN 1 |
Length | 18mm |
Material | Stainless Steel |
System of Measurement | Metric |
Taper | 1:50 |
UNSPSC Code | 31163205 |