Qualfast

M20x2M THREADED ROD A4 (GR-70)

SKU:

QFT6390935L

MPN:

QFT-639-0935L

£53.49

Ex VAT

£64.19

Inc VAT

OUT OF STOCK

    Overview

    Screwed Studding
    Metric
    Stainless Steel A4
    Grade 70
    Threaded Rod
    DIN 976-1A


    Product Specification
    Brand
    Qualfast
    Grade
    70
    Leading Standard
    DIN 975
    Length
    2000mm
    Material
    Stainless Steel
    Product Type
    Threaded Rod
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Direction
    Right Hand
    Thread Size
    M20
    UNSPSC Code
    31161618