£0.59
Ex VAT
£0.71
Inc VAT
2 Variations Available
Product Details
Product Specification
Knurled Thumb Nuts
Metric
Steel - BZP (Bright Zinc Plated)
DIN 467
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Knurled Head |
Grade | 5 |
Leading Standard | DIN 467 |
Length | 15mm |
Material | Steel |
Standards Met | DIN 467 |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Metric |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161729 |