£0.99
Ex VAT
£1.19
Inc VAT
24 Variations Available
Product Details
Product Specification
Metric Thread
Stainless Steel A1
DIN 653
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A1 |
Head Shape | Knurled |
Leading Standard | DIN 653 |
Length | 10 |
Material | Stainless Steel |
System of Measurement | Metric |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161516 |