£9.40
Ex VAT
£11.28
Inc VAT
Product Details
Product Specification
U-bolts with metric thread for the clamping of pipes, tubes, handrails etc.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Matlock |
Centres | 44mm |
Inside Diameter | 34mm |
Inside Length | 61mm |
Material | Steel |
Overall Height | 61mm |
Product Type | Type B |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Length | 30mm |
Thread Size | M8 |
UNSPSC Code | 31161616 |