£147.00
Ex VAT
£176.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Case manufactured from UV stabilised impact resistant plastic. Wide angle 160° pivoting mounting bracket. High impact resistant drum.
Cold Water: 17 bar working pressure.
20m: 3/8" bsp female - 3/8" bspt male.
18m: 1/2" bsp female - 1/2" bspt male.
Hot Water: 10 bar working pressure.
1/2" bsp female - 1/2" bspt male.
Suitable for hot water up to 80°C.
Attribute | Value |
---|---|
Brand | Reel Care |
Colour | Black Blue |
Inside Diameter | 10.0mm |
Length | 20m |
Material | Plastic |
Maximum Working Pressure | 250psi |
MFR Part No. | AW1020-001 |
UNSPSC Code | 40142002 |