£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Black PVC Alloy (PTE) compound air hose with an internal diameter of 10mm and an external diameter of 17mm.
Features and Benefits
•Excellent abrasion resistance and resistance to oil and fuels
•Silicone free with good flexibility and kink resistance
Standards
•Conforms to: ISO 5774:2008 (BS 6066:1981)
•Exceeds: BS EN ISO 2398:1997 (BS 5118:1980)
Attribute | Value |
---|---|
Brand | PCL |
Colour | Black |
EAN | 5014875861579 |
Inside Diameter | 10mm |
Length | 20m |
Material | PTE PVC |
Maximum Operating Temperature | 60°C |
Maximum Working Pressure | 300psi |
MFR Part No. | HS25E01 |
Minimum Operating Temperature | -15°C |
UNSPSC Code | 40142002 |