£40.79
Ex VAT
£48.95
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric - General air tubing offered in 6 different colours.
• Black
• Blue
• Red
• Green
• Yellow
• White
Attribute | Value |
---|---|
Brand | SMC |
Colour | Red |
Inside Diameter | 6mm |
Length | 20m |
Material | Nylon |
MFR Part No. | T0806R-20 |
UNSPSC Code | 40142002 |