£4.29
Ex VAT
£5.15
Inc VAT
2 Variations Available
Product Details
Product Specification
This range of schrader coupling adaptors have been designed for use with Kobe airline couplings. They have a resistant finish for lasting protection against corrosion.
Features and Benefits
• Male Threaded
• Female Threaded
• Integral Tailpiece
• To use in connection with air tools
Typical Applications
• For use with Kobe airline couplings
Attribute | Value |
---|---|
Brand | Kobe Red Line |
EAN | 5036140088931 |
ECLASS Code | 27294290 |
Material | Steel |
Product Type | Coupler Plug |
Surface Finish | Nickel-plated |
Thread Size | 1/4in. |
Thread Type | Female |
UNSPSC Code | 27131613 |