£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This range of BSP Adaptor Female/Female Couplers are part of the Series 2543 from Camozzi®. Available in a range of sizes, each product is manufactured from nickel plated brass and comes with a locking nut.
Features and Benefits
• Available in a range of sizes and specifications to suit your needs
• Nickel plating bolsters resistance to corrosion as well as general wear and tear
• Manufactured from brass for durability and overall resilience
• Locking nut is provided and can be tightened manually or with a spanner
Typical Applications
• DIY
• Construction
• Plumbing
Standards
• ISO 228
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | 2543 1/2 |
Product Type | Fittings |
Thread Size | 1/2in. |
Thread Standard | BSPP |
Thread Type | Female |
UNSPSC Code | 27131613 |