£1.49
Ex VAT
£1.79
Inc VAT
36 Variations Available
Product Details
Product Specification
Nickle Plated - Male Thread BSPT
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 3/16in. |
Material | Steel |
MFR Part No. | HT3-4TB-NP |
Product Type | Adaptor |
Thread Size | 1/4in. |
UNSPSC Code | 27131613 |