£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Rod Clevis for ISO Cylinders.
Cylinder Bore: 12mm, 16mm, 32mm, 40mm, 50mm, 63mm, 80mm and 100mm
Attribute | Value |
---|---|
Additional Features | Accessory: Knuckle Joints Single and Double Types The C85 Series Add on Piston Rod Knuckle Joints |
Brand | SMC |
EAN | 0713049135731 |
ECLASS Code | 23049190 |
MFR Part No. | GKM6-12 |
Product Type | Knuckle Joint - Double |
To Suit | ISO Cylindermm |
UNSPSC Code | 27131702 |