£10.79
Ex VAT
£12.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Cylinder Bore: 32mm, 40mm, 50mm, 63mm, 80mm and 100mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140292567 |
ECLASS Code | 23049190 |
MFR Part No. | KFKCIM40C |
Product Type | Clevis & Pin Female |
To Suit | 40mm |
UNSPSC Code | 27131702 |