£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Product Documents
Double Acting
Standard Cetop RP52-P (DIN/ISO 6432 - VDMA 24562).
Stainless steel rod and tube.
Anodized cast aluminium End Blocks.
Single Acting Stroke min-max Ø 16 : 10-50mm, Ø 20 : 10-50mm, Ø 25 : 10-50mm.
Double Acting Stroke min-max Ø 16 : 10-500mm, Ø 20 : 10-500mm, Ø 25 : 10-500mm.
Bores: Ø 16, 20, 25
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating pressure:
1 to 10 bar (Double-acting).
2 to 10 bar (Single-acting).
Speed: 10 to 1000mm/sec (no load).
Attribute | Value |
---|---|
Additional Features | Model/Series 24 = Magnetic Operate at Very High Speeds Piston Bumpers come as standard reducing noise and wear from high impact loads. Standard CETOP RP52P; DIN/ISO 6432 |
Bore Size | 20mm |
Brand | Camozzi |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Barrel and Rod: Anodized Aluminium End-caps: Stainless Steel Piston: Aluminium Seals: Nitrile (NBR) Seals: Thermoplastic Polyurethane |
MFR Part No. | 24N2A20A080 |
Mount Type | Foot Mount Mod. (B) Front / Rear Flange Mount Mod. (E) Rear Trunnion Bracket Mod. (I) Rod Fork End Mod. (G) |
Operating Pressure | 1 to 10bar |
Operating Temperature Range | 0 to 80°C |
Port Connection | G1/8 |
Product Type | Pneumatic Cylinder |
Stroke Length | 80mm |
UNSPSC Code | 27131701 |