£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
Series 27
The Series 27 cylinder has been designed incorporating reduced dimensions and clean lines, suitable for a wide range of industrial applications.
Version: side ported rear housing.
Bore: 50mm.
Stroke: 200 or 250mm.
Attribute | Value |
---|---|
Additional Features | Different Mounting Options Perfect Alignment and Linearity Reduced Dimensions |
Bore Size | 50mm |
Brand | Camozzi |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Cylinder Barrel: Stainless Steel End Blocks: Cast Aluminium Nose Nut: Zinc-plated Steel Piston Lock Nut: Zinc-plated Steel Piston Rod: Stainless Steel Seals: Nitrile / Polyurethane |
MFR Part No. | 27U2A50A0200 |
Mount Type | Coupling Piece: GKF-40 Foot Mount (pair) B-27-50 Nose Nut Piston Rod Socket Joint: GY-50-63 Rear Trunnion Bracket (pair): l-27-50 Rod Fork End: G-40 Self Aligning Rod: GK-40 Swivel Ball Joint: GA-50 Threaded Trunnion Pin: T-42-50 |
Operating Pressure | 1 to 10bar |
Operating Temperature Range | 0 to 80 (with Dry Air - 20)°C |
Port Connection | G1/8 |
Product Type | Roundline Cylinder |
Stroke Length | 200mm |
UNSPSC Code | 27131701 |