£56.89
Ex VAT
£68.27
Inc VAT
Product Details
Product Specification
Product Documents
A compact design in a wide variety of models available in different diameters. Double Acting. Standard ISO 21287. Stainless steel rod. Anodized aluminium extrusion cylinder barrel. Cast aluminium End Blocks.
Double Acting Stroke min-max Ø 20 : 5-300mm, Ø 25 : 5-300mm, Ø 32 : 5-400mm,
Ø 40 : 5-400mm, Ø 50 : 5-400mm, Ø 63 : 5-400mm, Ø 80 : 5-500mm, Ø 100 : 5-500mm,
Bores: Ø 20, 25, 32, 40, 50, 63, 80, 100
Operating temperature:
0°C to +80SymbolC (with dry air -20SymbolC)
Operating Pressure: 1 to 10 bar
Speed: 10 to 1000mm/sec (no load)
Attribute | Value |
---|---|
Additional Features | Compact Design Different Diameters Available In Compliance with ISO 21287 Wide Range of models |
Bore Size | 20mm |
Brand | Camozzi |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Body: Anodized Aluminium. End-blocks: Anodized Aluminium. High Temperatures: Rod Seal, or End-block and Piston in Rubber Compound FKM (140°). Piston: Anodized Aluminium. Rod: Rolled 303 Stainless Steel. Rod Seal, End-block or/and Piston Seal in Polyurethane (PU). |
MFR Part No. | 32F2A020A025 |
Mount Type | 90° Male Trunnion Mod. ZC Foot Mount Mod. B Front and Rear Flange Mod. D-E Rear Trunnion Ball-Joint Mod. R Rear Trunnion Male Mod. L |
Operating Pressure | 1 to 10bar |
Operating Temperature Range | 0 to 80°C |
Port Connection | M5 |
Product Type | Compact Cylinder |
Stroke Length | 25mm |
UNSPSC Code | 27131701 |