£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
Double Acting.
Standard DIN/ISO 15552. Stainless steel piston rod.
Anodised aluminium tube cylinder barrel. Cast aluminium End Blocks.
Stroke min-max lengths: 10-1000mm.
Bore sizes: Ø 32, 40, 50, 63, 80, 100, 125mm.
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating Pressure: 1 to 10 bar.
Speed: 10 to 1000mm/sec (no load).
Connections: Ø 32 - 1/8", Ø 40, 50 - ¼", Ø 63, 80 -3/8", Ø 100, 125 - 1/2".
Attribute | Value |
---|---|
Additional Features | Adjustable Pneumatic Cushioning Complies with ISO 15552 Low Friction Low Temperature Metal Rod Scraper as a Optional Extra Rolled Stainless Steel Rod |
Bore Size | 40mm |
Brand | Camozzi |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Cylinder Barrel: Anodised Aluminium Tube End Blocks: Cast Aluminium Piston Rod Lock Nut: Zinc-plated Steel Piston Rod: Stainless Steel Seals: Nitrile Tie-rods Nuts: Zinc-plated Steel Tie-rods: Zinc-plated Steel |
MFR Part No. | 60M2L040A0050 |
Operating Pressure | 1 to 10bar |
Operating Temperature Range | 0 to 80°C |
Port Connection | G1/4 |
Product Type | Pneumatic Cylinder |
Stroke Length | 50mm |
UNSPSC Code | 27131701 |