£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
Product Documents
Double Acting.
Standard DIN/ISO 15552. Stainless steel piston rod.
Anodised aluminium extrusion cylinder barrel. Cast aluminium End Blocks.
Stroke min-max lengths: 10-1000mm.
Bore sizes: Ø 32, 40, 50, 63, 80, 100, 125mm.
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating Pressure: 1 to 10 bar.
Speed: 10 to 1000mm/sec (no load).
Connections: Ø 32 - 1/8", Ø 40, 50 - ¼", Ø 63, 80 -3/8", Ø 100, 125 - 1/2".
Attribute | Value |
---|---|
Additional Features | Clean Design with Adjustable Pneumatic Cushioning G Variants for Dusty Application: Highly Resistant to Dust, Cement, Resin, Mud and Wood Residue. Low Friction: Friction Force reduced by over 40%. Low Temperature: Versions for -40°C and for -50°C. Rolled Stainless Steel Rod Special Versions Available Tandem: Double Thrust and Traction Forces |
Bore Size | 80mm |
Brand | Camozzi |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Cylinder barrel: Anodised Aluminium Extrusion. End Blocks: Cast Aluminium. Piston Rod Lock Nut: Zinc-plated Steel. Piston Rod: Stainless Steel. Seals: Nitrile (NBR). Tie-rods Nuts: Zinc-plated Steel. Tie-rods: Zinc-plated Steel. |
MFR Part No. | 61M2P080A0025 |
Mount Type | Foot Mounting; Front; Rear; Centre Front/Rear Flange Swivel Trunnion |
Operating Pressure | 0 to 10bar |
Operating Temperature Range | 0 to 80°C |
Port Connection | G3/8 |
Product Type | Pneumatic Cylinder |
Stroke Length | 25mm |
UNSPSC Code | 27131701 |