Norgren

Norgren ISO Roundline Cylinders

3 Variations

Magnetic piston as standard. Conforms to ISO 6432. High strength, double crimped end cap design. Corrosion resistant with buffer cushioning. Nose mounted nut and piston rod locknut as standard. Operating pressure 1 - 10bar. Operating temperature: -10C to plus 80C max.

Specifications:
RM/8010/M/25: Dia 10mm. Stroke 25mm. Port size M5.
RM/8010/M/50: Dia 10mm. Stroke 50mm. Port size M5.
RM/8012/M/50: Dia 12mm. Stroke 50mm. Port size M5.
RM/8012/M/80: Dia 12mm. Stroke 80mm. Port size M5.
RM/8016/M/50: Dia 16mm. Stroke 50mm. Port size M5.
RM/8016/M/80: Dia 16mm. Stroke 80mm. Port size M5.
RM/8016/M/100: Dia 16mm. Stroke 100mm. Port size M5.
RM/8016/M/200: Dia 16mm. Stroke 200mm. Port size M5.