£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Directional spool valves are used to control the direction of fluid flow and thus the direction of movement or holding position of a user (cylinder or hydraulic motor)
• Manual over-ride as standard
• Direct operated, solenoid actuated directional spool valve
• Solenoid can be rotated through 90°
• Maximum pressure 31.5 MPa
Attribute | Value |
---|---|
Brand | (Unbranded) |
Flow Rate | 120L/min |
MFR Part No. | 4WE10J3X/CG24 |
Product Type | Unidirectional Valve |
Size | 10 |
UNSPSC Code | 40141649 |