£107.00
Ex VAT
£128.40
Inc VAT
13 Variations Available
Product Details
Product Specification
Wide range of operators. Suitable for multi-directional flow and dual supply applications. High flow capacity. Lightweight corrosion resistant materials.
Specifications:
Medium: Compressed air, filtered, lubricated and non-lubricated.
Operating Pressure: Max 10 bar.
Ambient Temperature: 0°C - plus 70°C.
Attribute | Value |
---|---|
Brand | Norgren |
ECLASS Code | 27292104 |
MFR Part No. | 03-0602-02 |
Product Type | Mechanical Actuated Spool Valve |
Standards Met | BS5409; Part 1; 1976 DIN 7337 DIN 74234 |
UNSPSC Code | 40141600 |