£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
ISO 6952/B Connector.
Nominal size: 22mm.
For use with all makes of DIN 43650 coils.
IP65 - EN 60529.
Cable fitting: M16 x 1.5.
Attribute | Value |
---|---|
Additional Features | Cable Diameter 6-8mm Cable Fitting M16 x 1.5 Maximum Current 10A Suitable with all makes of DIN 43650 Coils |
Body Material | Polypropylene |
Brand | Kennedy |
EAN | 5036140293076 |
ECLASS Code | 27292104 |
Product Type | Coils for Solenoid Valves |
Standards Met | EN 60529 |
Thread Size | 22mm |
Thread Standard | ISO Metric |
Thread Type | Female |
UNSPSC Code | 40141600 |
Voltage | 250V |