£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Female BSP, O-Ring Swivel, 60° Cone
Type FBSPORX
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | 60° |
Hose Bore | 1/2in |
MFR Part No. | 8G8FBSPORX |
Thread Form | BSP |
Thread Size | 1/2 - 14 |
Type | Female BSP 'O' Ring Swivel. |
UNSPSC Code | 27121707 |