£86.49
Ex VAT
£103.79
Inc VAT
17 Variations Available
Product Details
Product Specification
Pressure relief valves are designed to limit maximum pressure in the entire hydraulic system or in its part. Depending on the type of mounting in the system, direct operated pressure releif valves type DBD can be screwed (cartridge version), mounted into the threaded connections
(version for threaded connections) or mounted to subplate (version for subplate
mounting).
Attribute | Value |
---|---|
Brand | (Unbranded) |
Flow Rate | 20MPa |
Maximum Pressure | 200MPa |
MFR Part No. | DBD-S-6K13/200 |
Product Type | Pressure Reducing Valve |
Size | 6 |
UNSPSC Code | 40141652 |