noscriptJohn Guest 22mm RINGMAIN COLLET COVER PM1922E | Cromwell Tools

John Guest

22mm RINGMAIN COLLET COVER

SKU:

JNG2934920K

MPN:

PM1922E

£0.59

Ex VAT

£0.71

Inc VAT

OUT OF STOCK

    Product Details

    Collet Covers
    Prevent accidental removal or tampering with piping. Can be removed to allow the pipe to be disconnected as and when required.


    Push-fit System - Compressed Air
    Range of push-in fittings and pipe provide the ideal connection from compressor to air-line service components through to complete ring main and take off points. A compressed air system can be installed quickly and easily, reducing the need for specialist staff providing reduced production down time.
    All the connections can be made with a simple push-in action, no need to prepare threaded pipe or solvent. The system will be ready for use immediately and complex systems much more rapidly than traditional methods. Because of the ease of use, this system can be disconnected, altered and extended.
    Suitable for use with a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper.
    It is recommended that all installations are checked prior to use to determine that a seal has been made. The maximum torque figures quoted are dependent on the mating thread conforming to the relevant British or International thread standard.


    Working Temperature Range
    Minimum Working Temperature -20°C
    Maximum Working Temperature +70°C


    Working Pressure
    Temperature: +23°C. Pressure: 10bar.
    Temperature: +70°C. Pressure: 7bar.


    Tolerances
    Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD.


    Maximum Torque Values
    Size: 3/8". Plastic threads: 3.0Nm. Metal threads: N/A.
    Size: 1/2". Plastic threads: 3.0Nm. Metal threads: 4.0Nm.
    Size: 3/4". Plastic threads: 4.0Nm. Metal threads: 5.0Nm.
    Size: 1". Plastic threads: N/A. Metal threads: N/A.


    Product Specification
    Attribute
    Value

    Body Material

    Plastic

    Brand

    John Guest

    Diameter

    22mm

    EAN

    0665628018211

    ECLASS Code

    21069190

    MFR Part No.

    PM1922E

    Pipe Outer Diameter

    22mm

    Product Type

    Collet Cover

    UNSPSC Code

    27131600