noscriptEqual Tees | Cromwell Tools

John Guest

Equal Tees

5 Variations

This range of Equal Tees is designed to easily join pipes of the same size of nylon, copper or aluminium as well as a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper. Designed with a push-fit system, the products provide the ideal connection from compressor to air-line service components through to complete ring main and take off points. A compressed air system can be installed quickly and easily, reducing the need for specialist staff providing reduced production down time. All the connections can be made with a simple push-in action, with no need to prepare threaded pipe or solvent. The system can be disconnected, altered and extended easily. Available in a variety of sizes to suit your specific needs.

Features and Benefits
• Push-fit technology is simple to use as well as being able to hold pipes firmly in poisition
• Quick disconnection without the need for tools to save you time
• All fittings are of Food Quality and suitable for potable liquids for versatility and safety of use in food applications
• Suitable for soft metal or plastic tubes as well as with air or inert gases for a wide range of suitable applications
• Designed with superior flow characteristics

Typical Applications
• Plumbing

Notes
• Minimum Working Temperature -20°C
• Maximum Working Temperature +70°C
• Working Pressure:
• Temperature: +23°C. Pressure: 10bar
• Temperature: +70°C. Pressure: 7bar
• Tolerances:
• Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
• Maximum Torque Values:
• Size: 3/8in. Plastic threads: 3.0Nm. Metal threads: N/A
• Size: 1/2in. Plastic threads: 3.0Nm. Metal threads: 4.0Nm
• Size: 3/4in. Plastic threads: 4.0Nm. Metal threads: 5.0Nm
• Size: 1in. Plastic threads: N/A. Metal threads: N/A