£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
For compact valves or pilot air exhausts.
Port size: 1/8.
Effective area: 20mm2.
Fluid: compressed air.
Max. operating pressure: 1.0MPa.
Noise reduction: 16dB(A).
Ambient and fluid temperature: 5° to 50°C.
Attribute | Value |
---|---|
Additional Features | Miniature Valves and Pilot Air Exhaust Ports |
Brand | SMC |
ECLASS Code | 28019100 |
Effective Area (mm2) | 20mm² |
Material | Copper Alloy |
Operating Temperature Range | 5 to 150°C |
Overall Length | 22.5mm |
Thread Size | 1/8in. |
Thread Standard | BSPT |
UNSPSC Code | 27131609 |
Weight Each | 9.5g |