£5.79
Ex VAT
£6.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Superior sound reduction. Cylinder speed easily set. Retainer prevents accidental loss of needle.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049021843 |
ECLASS Code | 28019100 |
Effective Area (mm2) | 3.6mm² |
Material | Brass |
MFR Part No. | ASN2-01 |
Operating Temperature Range | -5 to 60°C |
Thread Size | 1/8in. |
Thread Standard | BSPT |
UNSPSC Code | 27131609 |
Weight Each | 17g |