SKU:
CEK5920000Z
MPN:
T4358 15
£66.99
Ex VAT
£80.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ck |
Cut Type | Centre Cut |
EAN | 5013969553406 |
ECLASS Code | 21040302 |
Grip Material | Plastic |
Handle Material | Steel |
Jaw Material | Drop Forged Hardened Chrome Vanadium Steel |
MFR Part No. | T4358 15 |
Overall Length | 380mm |
Type | Bolt Cutter |
UNSPSC Code | 27111512 |