£274.00
Ex VAT
£328.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Centre Cut - High Tensile
Drop forged steel handles and jaws. The heads are available in a range of cutting types. For cutting concrete reinforcing rod, reinforcing wire, high tensile steel rod and bar, case hardened chain, cold drawn alloy steel and tempered steel wire.
Tensile strength up to 1729 N/mm². (*With cam adjustment.)
Attribute | Value |
---|---|
Brand | Irwin |
Cut Type | Centre Cut |
Cutting Capacity | 1.5 (Hard Steel Wire) 4 (Soft Steel) |
EAN | 0734442092643 |
ECLASS Code | 21040302 |
Grip Material | Drop Forged Steel |
Handle Material | Steel |
Insulated | No |
Jaw Material | Drop Forged Steel |
MFR Part No. | T930H |
Non Sparking | No |
Overall Length | 760mm |
Type | High Tensile Bolt Cutter |
UNSPSC Code | 27111512 |
VDE | No |