SKU:
CTL9079065P
MPN:
BUCKET.08/W
£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Lightweight and durable 10L capacity buckets with pouring lip.
Features and Benefits
• Colour coded for use in both commercial and domestic environments
• Integrated metal handle for better storage
• Ergonomic plastic grip
Attribute | Value |
---|---|
Body Colour | Yellow |
Brand | (Unbranded) |
EAN | 5014555015124 |
ECLASS Code | 20050190 |
Handle Material | Plastic Steel |
Material | Plastic |
Type | Bucket |
UNSPSC Code | 47121804 |
Wall Movement | Rigid |