£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
08576
Generally in accordance with BS3066. Octagonal shank chisel manufactured from selected steel with polished cutting edge. Fitted with impact absorbing hand protection grip.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 25mm |
Brand | Draper |
EAN | 5010559085767 |
ECLASS Code | 21040605 |
Overall Length | 250mm |
Product Type | Cold Chisel |
UNSPSC Code | 27111901 |