£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
With an extra large strike cap, a split-proof design and an impact resistant steel centre, this range of high impact wood chisels are of a high quality, professional standard. Boasting a one piece forged carbon rich blade that has been hardened and tempered up to the last inch for a long working life, these products are completed by a split-proof, shock and vibration absorbing handle.
Features and Benefits
• Blade manufactured from high quality steel for product longevity and high performance over time
• Ergonomic rubber grip for optimum grip and comfort when using
• Available in varying sizes and specifications to suit your individual requirements
• Split proof design ensures your tool is durable and has a high tolerance level
Typical Applications
• Ideal for use on heavy duty woodworking applications, where hammering from various angles at a high impact rate is necessary
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 13mm |
Brand | Irwin |
EAN | 0734442201175 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Cellulose Acetate Butyrate |
MFR Part No. | 10501677 |
Overall Length | 108mm |
Product Type | Wood Chisel |
Special Features | Splitproof |
UNSPSC Code | 27111901 |