Stanley

FatMax Thru-Tang Chisels

2 Variations

Bevel edge chisels for the professional or craftsman. Full size bi-material Cellulose Acetate Buterate (CAB) & TPE handle provides superior grip and comfort. Large and ergonomically designed to provide comfort in prolonged use. The steel striking cap allows the chisel to withstand blows from a steel hammer. Thru-Tang design increases strength and durability by 50% - Labratory Tested. Sheffield long steel blades made from high quality chrome carbon ball bearing grade steel. Precision ground to high standards of accuracy. Hardened and tempered to 58-60HRC over the full length (except the last 25mm), for superior cutting edge durability. Blades electrophoretic lacquered for protection against corrosion. Honing before first use is highly recommended.