£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This 12 piece set contains three varying sizes of spring loaded gripper clamps. With non marking jaw pads with a pivot action, the product is easy to use and can be used for a range of applications. Possesses a robust plastic body and handles.
Features and Benefits
• Manufactured from robust plastic for product longevity
• Non-marking jaw pads protect the workpiece whilst effectively clamping
• Spring loaded action makes for ease of use
• Pack of 12 ensures you have the right product available to suit multiple applications
Contents
• 4 x 120mm (opening capacity: 40mm, throat depth: 45mm)
• 4 x 150mm (opening capacity: 60mm, throat depth: 65mm)
• 4 x 210mm (opening capacity: 90mm, throat depth: 100mm)
Typical Applications
• Workshops
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115873 |
ECLASS Code | 21020501 |
Handle Material | Plastic |
Handle Type | Spring Clamp |
Jaw Pad Material | Plastic |
Jaw Pad Movement | Pivot |
Opening Capacity | 40 60 90mm |
Overall Length | 120 150 210mm |
Throat Depth | 100 45 65mm |
Type | Spring Clamp |
UNSPSC Code | 27112100 |