noscriptDraper 160mm Cable Cutters, 6mm Cutting Capacity 39224 | Cromwell Tools

Draper

160mm Cable Cutters, 6mm Cutting Capacity

SKU:

DRA5583922H

MPN:

39224

£13.29

Ex VAT

£15.95

Inc VAT

IN STOCK (7)

    Product Details

    The 39224 160mm Copper/Aluminium Cable Cutter is a versatile tool designed for professionals and DIY enthusiasts. With sharp blades and a 6mm² capacity cutting capacity, it swiftly slices through copper and aluminium cables, minimising fraying and optimising safety. Its ergonomic design ensures comfortable use, while sturdy construction guarantees durability. Ideal for electricians, construction workers, and homeowners, this tool streamlines cable cutting tasks, enhancing workflow efficiency. It empowers users with efficiency, accuracy, and reliability.


    Features & Benefits
    • Sharp blades for precise cutting
    • 6mm² capacity cutting capacity
    • Ergonomic design for comfort
    • Sturdy construction for durability
    • Versatile tool for professionals and DIY enthusiasts
    • Minimises fraying and optimises safety
    • Streamlines cable cutting tasks
    • Enhances workflow efficiency


    Product Specification
    Attribute
    Value

    Brand

    Draper

    EAN

    5010559392247

    ECLASS Code

    21040301

    Finish/Coating

    Polished

    Handle Material

    Plastic

    Handle Type

    Standard

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Maximum Cutting Capacity

    6mm

    MFR Part No.

    39224

    Miniature

    No

    Overall Length

    160mm

    Type

    Cable Cutters

    UNSPSC Code

    27112114