£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
Experience precision and efficiency with the T3963 160 160mm Cable Cutters. Ergonomic design reduces hand fatigue while durable steel construction ensures longevity. Versatile for various cable types, its compact size allows easy handling. Swift cutting mechanism ensures clean results, ideal for professionals and DIYers alike, enhancing workflow efficiency. Reliable for industrial use, it minimises cable damage.
Features and Benefits
• Precision cutting for clean results
• Ergonomic design reduces hand fatigue
• Durable steel construction ensures longevity
• Versatile for various cable types
• Compact for easy handling
• Swift cutting mechanism
• Ideal for professionals and DIYers
• Enhances workflow efficiency
• Reliable for industrial use
• Minimises cable damage
Notes
• Suitable for copper & aluminium wire only.
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969051131 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 18mm |
Jaw Material | Alloy Steel |
Maximum Cutting Capacity | 9mm |
MFR Part No. | T3963 160 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Series | Classic |
Standards Met | None |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Warranty | 12 Month |
Weight | 161g |