Bosch

GIM 60, Digital Inclinometer, 0.05°, 600mm

SKU:

BCH2667411D

MPN:

0601076700

£139.00

Ex VAT

£166.80

Inc VAT

OUT OF STOCK

    Product Details

    • Measures precise tilts in degrees, percent or millimetres/metres.


    • Direction arrows and audible signals at 0° and 90° for easy alignment.


    • Measured values automatically turn on the display when working overhead.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bosch

    EAN

    3165140803229

    MFR Part No.

    0 601 076 700

    Overall Length

    600mm

    Product Type

    Digital Inclinometer

    Resolution

    0.05°

    UNSPSC Code

    27111802