£94.99
Ex VAT
£113.99
Inc VAT
Product Details
Product Specification
Experience unparalleled precision with the Laser Spirit Level featuring a built-in digital angle gauge and inclinometer readout. Designed for professionals and DIY enthusiasts, this tool simplifies levelling tasks with a large LCD displaying angles in degrees (0.05 resolution) and tilt percentage.
Features and Benefits
• Large LCD display screen with two available modes to suit your preference
• Display shows either the percentage and direction of the tilt or the angle in degrees for versatility of use
• The LCD includes an arrow for clear direction indication
• Precision navigational level sensor ensures the accuracy of the readings
• CNC machined super flat edge helps to maintain precision and accuracy
• Possesses a heavy-duty aluminium alloy construction which is robust and lightweight
• Strong magnets on the underside allow you to attach the product to ferrous surfaces
• Available in a range of sizes and specifications to suit your needs
• Powered via a standard 9V battery for ease
• Precision navigational level sensor furthers the product's capabilities
Typical Applications
• DIY
• Plumbing
• Construction
Standards
• Class II Accuracy
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102101671 |
MFR Part No. | MW580-03 |
Overall Length | 600mm |
Product Type | Digital Level |
Resolution | 0.05° |
UNSPSC Code | 27111802 |