£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Introducing the Monument 909L Waste Cleaner 6ft - your dependable solution for efficiently clearing sink, shower, and bath wastes.
Features and Benefits
• Crafted from galvanized steel, this waste cleaner is built to withstand the test of time
• A comfortable gripping handle provides a secure hold for precise control, making it easy to maneuver the cleaner within pipes and around bends
• The corkscrew end of the waste cleaner is ingeniously designed to dislodge and move obstructions that may be causing blockages
Attribute | Value |
---|---|
Brand | Monument |
Coil Length | 1.8m |
EAN | 5015375009096 |
ECLASS Code | 22150200 |
Length | 2000mm |
Material | Steel |
MFR Part No. | 909L |
Type | Coil |
UNSPSC Code | 20111610 |