£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Suitable for use on toilets and gulleys, this toilet plunger possesses a unique, patented design that offers more displacement force than traditional plungers.The funnel nose design allows the product to be used at 90° in the bend of the toilet pan. Manufactured from polypropylene.
Features and Benefits
• Funnel nose design allows the plunger to access the bend in the toilet pan for a truly efficient clean and clear
• Air slot reduces the risk of water overflow to avoid mess
• Possesses 8 powerful cups of water displacement for stubborn blockages
• Manufactured from polypropylene for ultimate durability and resilience
Typical Applications
• Plumbing
• Domestic
Attribute | Value |
---|---|
Brand | Monument |
Diameter | 125mm |
EAN | 5015375016001 |
ECLASS Code | 22150200 |
Length | 400mm |
Material | Polypropylene |
MFR Part No. | MP1600 |
Type | Plunger |
UNSPSC Code | 20111610 |