£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
This 4in. force cup plunger is both simple to use and effective at removing blockages from within pipes and drains using water pressure.
Features and Benefits
• Powerful and effective blockage removal
• Uses water pressure for effective removal of blockages
• Removes the need for potentially harmful chemicals
• Tried and tested traditional design for reliability
Typical Applications
• Cleaning
• Plumbing
Attribute | Value |
---|---|
Brand | Rothenberger |
Diameter | 102mm |
ECLASS Code | 22150200 |
Material | Rubber |
MFR Part No. | 130051 |
Type | Plunger |
UNSPSC Code | 20111610 |