£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
This electric handheld engraver possesses a positive on/off switch and a 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two carbide steel engraving tips (additional replacement tips are sold separately) and an alphanumeric template.
Features and Benefits
• 5-Position adjustable engraving depth to suit your application
• Soft grip makes controlling the tool easier and improves user comfort
• Positive On/Off for simple operation
• 1.8m cable gives you ample room to have the tool on your workbench
• Includes 2 tungsten carbide tips and an alphanumeric template for letters and numbers
Typical Applications
• DIY use only
• For use on metals, plastics, glass, ceramics, wood and leather
Attribute | Value |
---|---|
Brand | Osaki |
EAN | 5036140249530 |
ECLASS Code | 21041301 |
Includes | m |
MFR Part No. | ENG003 |
Number of Pieces | 4 |
Type | Engraver |
UNSPSC Code | 27112300 |
Voltage | 230V |