Draper

Size 0, Moulded Plastic, File Handle, 110mm

SKU:

DRA0312952F

MPN:

29523

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (23)

    Product Details

    This Swiss File Handle is designed for use with Needle Files. The product features a knurled hand-tightened chuck that retains the needle file in the handle and is manufactured from durable plastic. Files not included, this product is the handle only.


    Features and Benefits
    • Knurled hand-tightened chuck retains the file in the handle for accuracy and stability when using
    • Manufactured from plastic for durability and resilience
    • Handle is grooved for superior control and grip when using
    • Can be used with your choice of needle file shape (to be purchased separately)


    Typical Applications
    • DIY
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Draper

    EAN

    5010559295234

    ECLASS Code

    21042102

    Handle Length

    110mm

    Handle Material

    Plastic

    MFR Part No.

    29523

    Size

    0

    UNSPSC Code

    27112011