£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Bi-Material File Handle.
Polypropylene file handles with integral hanging hole and covered with a ribbed rubber grip for increased purchase and added comfort.
Features and Benefits
• Black/Red colouring
• Polypropylene
• Ribbed rubber handle grip
• Integral hanging hole
Notes
• Available in three sizes: 0, 1 and 2
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140296718 |
ECLASS Code | 21042102 |
File Length | 200-250mm |
Handle Length | 112mm |
Handle Material | Polypropylene |
MFR Part No. | TEC-YM 8-10 |
Size | 1 |
Special Features | Hanging hole Rubber grip |
UNSPSC Code | 27112011 |