£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
5 Piece File Set consisting of:
1 x Flat file (bastard cut)
1 x Half round file (second cut)
1 x Three Square, Triangular file (second cut)
1 x Square file (second cut)
1 x Round file (second cut)
Each file blade is approx 200mm in length
Supplied in a modular tool tray
These are 1/3 draw size of a standard tool box
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148517291768 |
ECLASS Code | 21042100 |
MFR Part No. | MOD.LIM |
Number of Pieces | 5 |
Shape | Flat |
Type of Cut | Smooth |
UNSPSC Code | 27111905 |