KennedyPro

200mm (8") Flat Smooth Engineers File With Handle

SKU:

KEN0304160K

MPN:

0304160K

£8.04

Ex VAT

£9.65

Inc VAT

IN STOCK (50+)

    Product Details

    Fitted with ergonomically designed handles for a comfortable, improved grip, this range of flat files are manufactured with engineers in mind. Each file is manufactured from T12 CH-Moly alloy tool steel, hardened and tempered and is supplied in a woven wallet for easy storage.


    Features and Benefits
    • Hardened and tempered for maximum durability
    • Manufactured from alloy tool steel for resilience
    • Ergonomically designed handle bolsters user comfort and grip
    • Available in a range of sizes to suit your requirements
    • Supplied in a woven wallet to protect your tool


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Standards
    • BS498:1990
    • GGG-F325B


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    ECLASS Code

    21042102

    Overall Length

    200mm

    Product Type

    Engineers File

    Type

    Flat

    Type of Cut

    Smooth

    UNSPSC Code

    27111929